Beli dissolved oxygen meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hanna Instruments Oxygen Dissolved and BOD Meter
    Mulai

    Rp58.999.900

    Hanna Instruments Oxygen Dissolved and BOD Meter
    Deskripsi:
    The HI5421 is an advanced research grade benchtop Dissolved Oxygen and BOD meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5421 is rich in features including data logging, alarm limits, comprehensive GLP, and more while retaining simplicity in use with both dedicated key for routine operation and virtual keys that guide the user through setup options.The HI5421 is an advanced research grade benchtop dissolved oxygen and BOD meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity.The HI5421 is supplied with the HI76483 Clark-Type Polarographic probe that measures a wide range of dissolved oxygen from 0.0 to 600% saturation and 0.00 to 90.00 mg/L (ppm). The HI76483 is only 12 mm in diameter and has a built-in thermistor temperature sensor that compensates for temperature variations from 0 to 50 oC.The HI5421 can be calibrated automatically to two points (0% and 100% saturation or 0.00 mg/L and 8.26 mg/L) or to a user-defined value. The calibration data including date, time, and calibration points can be accessed at any time along with the current measurement by selecting the Good Laboratory Practice (GLP) display option.Readings are compensated for barometric pressure by a built-in pressure transducer located in the meter. Calibration of the barometric pressure is a single point with manual entry of current value obtained from local weather service or other device. Barometric pressure is displayed in a multiple choice of units including mmHg, mbar, kPa, mHg, psi, and atm.  The HI5421 also allow for automatic salinity compensation with a selectable salinity range of 0 to 45 g/L.The HI5421 offers three additional measurement modes: Biological Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR). Simply enter values and take readings at appropriate times and the meter will automatically calculate the values. Three selectable logging modes are available: automatic, manual and AutoHold logging. Up to 100,000 data points can be recorded in 100 lots with 50,000 records max/lot and exported to a computer for data review and storage.What's in the Box:(1)  HI76483 DO probe(1) HI76404W electrode holder(1) HI7041S electrolyte solution (30 mL)(2) HI76407A DO membrane caps(1), 12 VDC adapter(1) Instrument quality certificate(1) Instruction manual
  2. BOQU Oxygen Meter Dissolved (Pengukur Oksigen)
    Mulai

    Rp15.999.900

    BOQU Oxygen Meter Dissolved (Pengukur Oksigen)
    Deskripsi:
    Online dissolved oxygen analyzer are analytical instruments designed for continuous DO monitoring with real-time results for a range of industrial processes. Industrial dissolved oxygen probes offer a rugged yet simplistic design to ensure accurate dissolved oxygen measurement in all process conditions. To ensure all requirements are met,BOQU Instrument offers dissolved oxygen analyzer and dissolved oxygen probe for pharmaceutical, food and beverage, chemical and power industries, microelectronics and pure water applications.
  3. Mettler Toledo Portable Dissolved Oxygen Meter
    Mulai

    Rp45.999.900

    Mettler Toledo Portable Dissolved Oxygen Meter
    Deskripsi:
    A portable dissolved oxygen meter with a simple design that is easy to understand. The body is waterproof and dustproof and has excellent impact resistance, making it suitable for outdoor and factory use (IP67).Measuring Range: Dissolved oxygen (accuracy) /0.01 to 99.9 mg / L (± 0.2 mg / L (0 to 15 mg / L), ± 10% (15 to 60 mg / L), saturation rate (accuracy) /0.1 to 600.0% (± 10 %), Barometric pressure (accuracy) / 500-1100mbar (± 2%), temperature accuracy) /0.0-60.0°C (± 0.2 ° C)Included Accessories:Sensor: InLab 605-ISM, electrode clip
    atribut:
    • Dimensions (mm): 70x35x222
    • Power Supply: AA batteries x 4 (included)
  4. Lutron Dissolved Oxygen Meter
    Mulai

    Rp7.099.900

    Lutron Dissolved Oxygen Meter
    Deskripsi:
    This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...
    atribut:
    • Circuit: Custom one-chip of microprocessor LSI circuit
  5. YSI Dissolved Oxygen Meter
    Mulai

    Rp25.999.900

    YSI Dissolved Oxygen Meter
    atribut:
    • UNSPSC: 60104202
    • Auto Power OFF: Yes
    • Automatic Temperature Compensation: Yes
    • Barometric Pressure Range (mmHg): 400 to 999.9
    • Calibration: 1 point
    • Display: Graphic LCD
    • Display Temperature Range (°C): -5 to 55
    • Dissolved Oxygen Range (mg/L): 0 to 50
    • Dissolved Oxygen Range Accuracy: ±2% or ±0.2 mg/L; 20 to 50 mg/L; ±6%; 0 to 20 mg/L
    • Dissolved Oxygen Resolution (mg/L): 0.1 or 0.01
    • Includes: Batteries; Instructions; Meter
    • Memory: 50 Data Sets
    • Operating Temperature Range (°C): -5 to 55
    • Oxygen Concentration (%): 0 to 500
    • Oxygen Concentration Accuracy: (0 to 200%) ±2% of Reading or 2% Air Saturation; (200 to 500%) ±6% of Reading
    • Oxygen Concentration Resolution (%): 0.1 or 1 Air Saturation
    • Power Source: 2 C Batteries
    • Product Type: Dissolved Oxygen Meter
    • Temperature Accuracy (°C): ±0.3
    • Temperature Compensation Range: 0 to 45
    • Temperature Resolution (°C): 0.1
    • Waterproof: Yes
  6. MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)
    Mulai

    Rp19.999.900

    MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)
    Deskripsi:
    DescriptionThe Milwaukee MW600 PRO Portable Dissolved Oxygen meter is one of Milwaukee's most popular meters with its reliable and fast operation as well as its accuracy.The Milwaukee PRO DO Meter is preferred by people looking for lab level accuracy without the cost. The Milwaukee DO Meter is popular with everyone from field biologists and educators to fish farmers and koi pond owners.
    atribut:
    • Environment (%): Max RH 95
    • Membranes: 5
    • Temperature Compensation (°C): Automatic, from 0 to 30
    • Calibration: Manual on 2 Points (Zero and Slope)
    • Battery Life (hour): Approx. 70 of Continuous Use
    • Battery Type (V): 1x9 Alkaline
    • Dimensions (inch): 5.7x3.1x1.6
    • Environment Temperature (°C): 0 to 50
    • O2 Accuracy (%): ±1.5 Full Scale
    • O2 Range (mg/L): 0.0 to 19.9
    • O2 Resolution (mg/L): 0.1
    • Probe: MA840 Refillable Polargraphic Probe Included
    • Probe Length (ft): MA840 has a 10 cable
  7. BOQU Oxygen Meter Dissolved Portable (Pengukur Oksigen)
    Mulai

    Rp19.999.900

    BOQU Oxygen Meter Dissolved Portable (Pengukur Oksigen)
    Deskripsi:
    DOS-118A ppb level portable dissolved oxygen meter is electrochemical analyzer of polarographic measuring principle. Measurement of oxygen in the gas, can also measure the dissolved oxygen in aqueous solution. The oxygen concentration in the gas (unit%) used for the measurement of grain, fruit, herbs warehouses, tunnel, air defense and naval vessels, also used to measure the pulmonary function of the medicine, power station, metallurgy, chemical and other boiler combustion process oxygen concentration in the gas phase.
  8. JENCO Handheld Polarographic Dissolved Oxygen Meter
    Mulai

    Rp12.999.900

    JENCO Handheld Polarographic Dissolved Oxygen Meter
    Deskripsi:
    9250M D.O. & Temperature Handheld Polarographic Meter with Memory & RS-232 by JencoClear LCD displays dissolved oxygen as percent air saturation or as parts per thousand simultaneously with temperature.Convenient one point calibration for dissolved oxygen. Calibration data is stored in memory and is ready for use on power up.User selectable salinity and pressure compensated dissolved oxygen readings.Work with accurate and reliable polarographic dissolved oxygen probes.Inclined back provides ideal viewing angle for benchtop use.50 memory storage of dissolved oxygen with temperature reading with memory location ID.RS-232 computer interface with software.IP65 waterproof.AC adaptor or battery power (low battery indicator).
    atribut:
    • Sensor Type: Polarographic
    • Output/Memory Storage (sets): RS232/50
    • Temperature Range (°C): -6.0 to 46.0
    • Temperature Compensation (°C): Auto -6.0 to 46.0
    • Resolution: (Dissolved O2(ppm): 0.01ppm), (Dissolved O2(%): 0.1%), (Temperature: 0.1°C)
    • Dimension (WxDxH) (mm): 83x222x71
    • Power: 115 V AC or 230V AC Adapter or 6 x 1.5 Volt AAA Batteries
    • Pressure Compensation (mBar): Manual 640 to 1100 (Default is 1013 )
    • Range: (Dissolved O2(ppm): 0.00 to 50.00ppm), (Dissolved O2(%): 0.0 to 500.0%)
    • Salinity Compensation (ppt): Manual 0.0 to 40.0 (Default is 0.0 ppt)
  9. Automatic System Research AC/DC Adapter for Optical Dissolved Oxygen Concentration Meter
    Mulai

    Rp1.899.900

    Automatic System Research AC/DC Adapter for Optical Dissolved Oxygen Concentration Meter
    atribut:
    • Compatible for: for Optical Dissolved Oxygen Concentration Meter
    • Package Size (mm): 115×130×150
  10. YSI Multi-Parameter Meter
    Mulai

    Rp5.399.900

    YSI Multi-Parameter Meter
    atribut:
    • UNSPSC: 60104202
    • Auto Power OFF: No
    • Automatic Temperature Compensation (°C/°F): Auto 0.0 to 100.0 or 32.0 to 212
    • Calibration: Yes
    • Display: Digital
    • Display Temperature Range (°C): 0.0 to 100
    • Includes: Battery
    • Interface: No
    • Memory: 50 Data Sets
    • ORP Accuracy: ±0.1 Unit Within 10°s C of Calibration; ±0.2 Unit Within 20°s C
    • Power Source: (4) LR44 Alkaline Battery
    • Product Type: pH Meter
    • Range: 0.00 to 14.00 Units
    • Temperature Accuracy (°C/°F): ±0.3 ( ±0.6)
    • Temperature Compensation Range: Auto/Manual 0.0 to 100.0°C or 32 to 212°F
    • Testing Parameter: pH
    • Waterproof: IP67
    • pH Accuracy: ±0.1 Within 10°C of Calibration; ±0.2 Within 20°C
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  11. Horiba Multi-Parameter Water Quality Meter
    Mulai

    Rp99.999.900

    Horiba Multi-Parameter Water Quality Meter
    Deskripsi:
    Multi-Parameter Water Quality Meters, 2 m cable
  12. Mother Tool Digital dissolved oxygen meter
    Mulai

    Rp6.799.900

    Mother Tool Digital dissolved oxygen meter
    Deskripsi:
    A dissolved oxygen meter that can be easily measured with a single switch.
    atribut:
    • Accuracy: ±0.4mg/L
    • Cable Length (m): About 4
    • Dimensions, Width W x Height H x Depth D (mm): 70x131x25
    • Included Accessories: Dissolved oxygen probe, electrolyte, battery, manual
    • Mass (g): About 350
    • Measurement Principle: Polarographic type
    • Measuring Range (mg/L): 0~20
    • Minimum Scale: 0.1mg/L
    • Power Supply: 006P(9V)x1
    • Probe Length (mm): DIA28x190
  13. Soonda Dissolved Oxygen Analyzer Meter
    Mulai

    Rp3.199.900

    Soonda Dissolved Oxygen Analyzer Meter
    atribut:
    • ATC Automatic Temperature Compensation: Powered
    • Altitude Compensation (m): 0-3500
    • Auto Power Off (hour): 1 (After No Operation)
    • Backlight: Supported
    • Dissolved Oxygen Accuracy (%): 3 (Full Scale)
    • Dissolved Oxygen Measurement Range (mg/L): 0.0 to 30.0 (0-199.9%)
    • Dissolved Oxygen Resolution (mg/L): 0.1
    • LCD Size (mm): 41x50
    • Power Supply: AAAx4pcs (not included)
    • Probe Wire Length with Probe (m): Approx. 3.5
    • Product Size(mm): 65x28x165
    • Record Data (transactions): manually record 99
    • Salinity Compensation (ppt): 0-42
    • Soil Dissolved Oxygen Correction (%): 100
    • Temperature Accuracy (°C): ±0.5
    • Temperature Measurement Range (°C): 0.0 to 59.0
    • Temperature Resolution (°C): 0.1
    • Unit Temperature Switch: °C/°F
  14. Milwaukee Instrument Portable Water Quality Meter Pro (Pengukur pH)
    Mulai

    Rp5.399.900

    Milwaukee Instrument Portable Water Quality Meter Pro (Pengukur pH)
    Deskripsi:
    The Milwaukee MW100 PRO pH meter features manual calibration and fast operation in a rugged design.The Milwaukee MW100 PRO pH Meter is ideal for users in pools, and hydroponic applications. This meter is also ideal for educators that want their students to learn the basics of pH meter calibration before going fully automatic.The Milwaukee PRO pH meter offers:-SPEEDThe MW100 delivers fast results to ±0.2 pH accuracy with two-point, manual calibration.-TOUGHNESSThis rugged meter is designed to take knocks. Paired with the low maintenance, lab grade SE220 double junction, gel filled, epoxy electrode, the MW100 is ideal for everyone from educators and pool professionals to hydroponics growers.
  15. AZ Instrument DO Meter 840 Series
    Mulai

    Rp7.699.900

    AZ Instrument DO Meter 840 Series
    Deskripsi:
    Welcome to check the Features, Application, Specification, YouTube, Operation manual and CE Certificate of 8403 AZ Handheld Digital Dissolved Oxygen Meter with Memory FunctionApplication of 8403 AZ Dissolved Oxygen Detector: The portable 8403 AZ DO meter can measure the value of Dissolved Oxygen with unit of % or ppm or mg/l in liquid, which had been widely operation in the Water Quality Testing applications. It has the big LCD which can display the D.O. (Dissolved Oxygen) value and the temperature. The salinity and barometric pressure could affect the DO measuring accuracy, and that could be adjustable in 8403 AZ Digital DO Device, which could help user to get the accurate Dissolved Oxygen value. The 8403 AZ Digital DO Device can calibrate easily in the ventilation environment, welcome to refer the DO calibration procedure video from the following YouTube link. The measuring Dissolved Oxygen data could transmit to the 9680 IrDA Printer to printout. The 8403 AZ Dissolved Oxygen Meter could link to PC via USB cable to capture the on-line data, and display the Dissolved Oxygen readings with real-time output. User can retrieve file, save the data for operating data analysis, record statistics. Versatile functions according different purposes. The 8403 AZ Digital DO Device could be the best Water Quality tester for all professional measuring purposes, including the LAB, water treatment business, Aquaculture, Aqua farm, swimming pool or other related industry. The 8403 AZ Dissolved Oxygen Detector was being designed and manufactured by AZ Instrument, a well experienced manufacturer for Environmental Measuring Instrument.
    atribut:
    • DO Measuring Range: 0~19.99 (in ppm or mg/l)
    • DO Accuracy: ±1.5% F.S (in ppm or mg/l)
    • DO Resolution: 0.01 (in ppm or mg/l)
    • Barometric Pressure Resolution (mmHg/Kpa): 1/0.1
    • Barometric Pressure Adjustable Range (mmHg/Kpa): 500~1499/66.6~199.9
    • Coefficient of membrane: Adjustable
    • LCD Size (mm): (L) 44x26 (W)
    • Manual Compensation: Included
    • Operating Temperature (°C): 0~50
    • Salinity Resolution (ppt): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Temperature Measurement Range (°C): 0~50.0
    • Temperature Resolution (°C): 0.1
Daftar Harga dissolved oxygen meter Terbaru November 2026
Hanna Instruments Oxygen Dissolved and BOD MeterRp58.999.900
BOQU Oxygen Meter Dissolved (Pengukur Oksigen)Rp15.999.900
Extech Oxygen Meter Dissolved (Pengukur Oksigen)Rp9.299.900
Mettler Toledo Portable Dissolved Oxygen MeterRp45.999.900
Lutron Dissolved Oxygen MeterRp7.099.900
YSI Dissolved Oxygen MeterRp25.999.900
MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)Rp19.999.900
BOQU Oxygen Meter Dissolved Portable (Pengukur Oksigen)Rp19.999.900
JENCO Handheld Polarographic Dissolved Oxygen MeterRp12.999.900
AMTAST Portable Dissolved Oxygen MeterRp7.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)